Motion
65720
7-Inch Ratchet, 3/8-Inch Drive
Mi Item #05692755
MFR #65720
Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-Inch Ratchet, 3/8-Inch Drive
Mi Item #05692755
MFR #65720

Mfr description
65720 SOCKET WRENCH 7-1/2 RATCHET, 3/8
  • Forged from the highest quality alloy steel
  • Corrosion resistant for long life
  • Durable chrome-plated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    1.25 in
  • Length
    7 in
  • Overall Length
    7 in
  • Width
    0.5 in

Details

  • Accessories
    65700~65701~65702~65703~65704~65705~65706~65707~65708~65711~65712~65713~65714~65715~65716~65717~65721~65722~65723~65724~65907~65908~65909~65910~65911~65912~65913~65914~65915~65916~65917~65918~65919~
  • Flexible Head
    No
  • Head Shape
    Pear
  • Release Type
    Quick Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)