Overview
Mfr description
66174 CHISEL, COLD LONG-LENGTH 1/2 BLADE
- Cold Chisel cuts, shapes, and removes metal
- Correctly ground edge and long length work better in hard-to-reach areas
- 1/2-Inch blade width
- Heat-treated, high-carbon steel for necessary hardness and durability
- Made in USA
- Corrosion resistant black finish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data