Overview
Mfr description
66342 DRIFT PUNCH, 3/16 POINT X 5" TAPER
- Drift Punch made of high-carbon steel for durability
- Rugged design for impact strength and corrosion-resistant black finish
- 5-Inch taper
- Strong, heat-treated points are smooth and correctly tapered
- Made in USA
- Weight: 0.35 pounds
- Lifetime warranty on material defects and workmanship for the normal life of the product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data