Motion
67101
Replacement Bit, 2 Phillips and 3/16-Inch Slotted
MI ITEM #05692802
MFR #67101
Your Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Bit, 2 Phillips and 3/16-Inch Slotted
MI ITEM #05692802
MFR #67101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.28/each(List $9.52)

Overview

Mfr description
67101 REPL BIT #2P AND 3/16 SLOTTED 2 PK
  • Fits Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers
  • Durable construction
  • Set contains two bits
  • Weight: 0.12 pounds
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Made in the USA

Specifications

  • Drill Bit Size
    #2, 3/16 in
  • Height
    0.009 in
  • Length
    5.4 in
  • Number Of Pieces
    2
  • Weight
    0.012 lbs
  • Width
    1.71 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text