Overview
Mfr description
68005 CAN WRENCH, FOR 3/8 & 7/16 HEX
- This Can Wrench is two tools in one and saves space in your pouch
- One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals
- The 7/16-Inch socket has a black finish and the 3/8-Inch socket has a silver finish, color-coded for quick identification of socket sizes
- Sockets are 1-1/4-Inch deep to fit over long binding posts and are thin-walled for easy access into tight areas
- Made in USA
- Hex-socket design enables using a wrench to obtain extra torque
- High-impact, break-resistant handle for long and dependable service
- Sockets are heat-treated, alloy steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data