Motion
80118
Tool Kit, 18-Piece
MI ITEM #05692905
MFR #80118
Your Price$615.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Kit, 18-Piece
MI ITEM #05692905
MFR #80118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$615.46/each(List $707.78)

Overview

Mfr description
80118 18-PIECE JOURNEYMAN'S TOOL SET
  • Took Kit contains comfortable and durable tools for the professional
  • 18-Piece Tool Set contains one Journeyman side-cutting pliers, one Journeyman diagonal-cutting pliers, one Journeyman long-nose pliers, one Journeyman pump pliers, one adjustable wrench, one phillips-tip screwdriver, one wire-bending screwdriver,
  • Two cabinet-tip screwdrivers, one Rapi-Driv® screwdriver, one square-recess tip screwdriver, two nut drivers, one power-return rule, one Klein-Kurve® wire stripper/cutter, one protective eyewear, one Powerline work belt, one 10-pocket tool pouch
  • Must-have tools for electrical wiring and connecting work

Specifications

  • Height
    5 in
  • Length
    12.375 in
  • Width
    16 in
  • Weight
    11.6 lbs
  • Harmonization Code
    8206000000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text