Overview
Mfr description
87140 HARNESS, -LITE, FULL-BODY, FA
- Lightweight polyester construction for comfortable all-day use, and improved chemical resistance compared to nylon
- One universal size fits most people
- Easy-connect leg buckles with friction-slide adjusters for quick engagement/disengagement
- Straps have friction-style buckles for adjustments over a continuous range of sizes
- Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use
- Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller, and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function
- Seat strap adds extra comfort and support
- Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA
- Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbol(s) are permanently and clearly inscribed on these tags and labels
- Harnesses are certified and compliant with ANSI and CSA requirements
Specifications
- Standards MetANSI, CSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data