Overview
Mfr description
87141 HARNESS, -LITE, FULL-BODY, FA
- Lightweight polyester construction for comfortable all-day use and improved chemical resistance compared to nylon.
- One universal size fits most people.
- Leg straps have tongue buckles and grommets for a comfortable fit and positive buckle connection.
- Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use.
- Color contrasting shoulder and leg straps simplify putting harness on.
- Seat strap adds extra comfort and support.
- Seat strap adds extra comfort and support.
- Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA.
- Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbol(s) are permanently and clearly inscribed on these tags and labels.
- Harnesses are certified and compliant with ANSI and CSA requirements.
Specifications
- Standards MetANSI, CSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data