Motion
87417
Nylon Rope Lanyard, 1/2-Inch by 4-Foot
MI ITEM #05692941
MFR #87417
List Price$147.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Rope Lanyard, 1/2-Inch by 4-Foot
MI ITEM #05692941
MFR #87417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.13/each for your price

Overview

Mfr description
87417 LANYARD, NYLON ROPE, 2 LOCKING-
  • Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • For use in positioning, suspension, or retrieval systems
  • Can also be used with a deceleration unit for fall-arrest

Specifications

  • Length
    48 in
  • Height
    2.025 in
  • Weight
    1.584 lbs
  • Width
    4.95 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text