Motion
87418
Nylon Webbing Lanyard, 1/2-Inch by 5-Foot
MI ITEM #05692942
MFR #87418
List Price$157.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Webbing Lanyard, 1/2-Inch by 5-Foot
MI ITEM #05692942
MFR #87418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.21/each for your price

Overview

Mfr description
87418 LANYARD, NYLON ROPE, 2 LOCKING-
  • Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest
  • U.S.-made for greater durability and excellent quality

Specifications

  • Length
    60 in
  • Height
    2.7 in
  • Weight
    1.872 lbs
  • Width
    7.2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text