1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
87428
Nylon-Webbing Lanyard Adjustable 3.5 to 5-Foot
Mi Item #
05692943
MFR #
87428
Price
$157.99
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 87428
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
87428
Nylon-Webbing Lanyard Adjustable 3.5 to 5-Foot
Mi Item #
05692943
MFR #
87428
Mfr description
87428 LANYARD, NYLON ROPE, 2 LOCKING-
Convenient adjustable length
Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
Equipped with two permanently attached, drop-forged steel, corrosion-resistant Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$157
.99
/each
Add to Cart
Specifications
Dimensions
Height
2.025 in
Length
42 in
Weight
1.998 lbs
Width
6.3 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items