Motion
87430
Nylon-Webbing Lanyard Adjustable 4 to 6-Foot
MI ITEM #05692945
MFR #87430
List Price$185.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon-Webbing Lanyard Adjustable 4 to 6-Foot
MI ITEM #05692945
MFR #87430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.92/each for your price

Overview

Mfr description
87430 LANYARD, NYLON ROPE, 2 LOCKING-
  • Convenient adjustable length
  • Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
  • Equipped with two permanently attached, drop-forged steel, corrosion-resistant Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest

Specifications

  • Length
    48 in
  • Height
    3.375 in
  • Weight
    2.502 lbs
  • Width
    5.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text