Motion
87431
Nylon Webbing Lanyard, Fixed Length, 5-Foot
MI ITEM #05692946
MFR #87431
List Price$155.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Webbing Lanyard, Fixed Length, 5-Foot
MI ITEM #05692946
MFR #87431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.54/each for your price

Overview

Mfr description
87431 LANYARD, NYLON WEB, 2 LOCKING-
  • Ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hockle])
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • 1-Inch (25 mm) wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance
  • For use in positioning, suspension, retrieval systems or with a deceleration unit for fall-arrest
  • Certified and compliant with CSA and ANSI requirements

Specifications

  • Length
    60 in
  • Height
    2.025 in
  • Weight
    1.8 lbs
  • Width
    2.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text