Motion
87432
Nylon-Webbing Lanyard Fixed Length, 6-Foot
MI ITEM #05692947
MFR #87432
List Price$158.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon-Webbing Lanyard Fixed Length, 6-Foot
MI ITEM #05692947
MFR #87432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.70/each for your price

Overview

Mfr description
87432 LANYARD, NYLON WEB, 2 LOCKING-
  • Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hockle])
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • 1-Inch (25 mm) wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest
  • Lanyard is certified and compliant with CSA and ANSI requirements

Specifications

  • Length
    72 in
  • Height
    2.25 in
  • Weight
    1.836 lbs
  • Width
    5.85 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text