Motion
87433
Nylon-Webbing Lanyard Adjustable 6.5 to 10-Foot
MI ITEM #05692948
MFR #87433
List Price$170.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon-Webbing Lanyard Adjustable 6.5 to 10-Foot
MI ITEM #05692948
MFR #87433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.97/each for your price

Overview

Mfr description
87433 LANYARD, NYLON WEB, 2 LOCKING-
  • Convenient adjustable length
  • Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hockle])
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • 1-Inch (25 mm) wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest

Specifications

  • Length
    78 in
  • Height
    1.8 in
  • Weight
    2.25 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text