Motion
87437
Nylon-Filament Rope Lanyard Fixed Length, 6-Foot
MI ITEM #05692951
MFR #87437
List Price$181.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon-Filament Rope Lanyard Fixed Length, 6-Foot
MI ITEM #05692951
MFR #87437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.17/each for your price

Overview

Mfr description
87437 LANYARD, NYLON ROPE, 2 LOCKING-
  • Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity
  • Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening
  • For use in positioning, suspension, or retrieval systems. Can also be used with a deceleration unit for fall-arrest
  • Conforms to CSA, ANSI Z359.1-1992 (R1999) and CALOSHA

Specifications

  • Length
    72 in
  • Height
    2.7 in
  • Weight
    2.286 lbs
  • Width
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought