Overview
Mfr description
87468 DECELERATION UNIT, 2 LOCKING SNAPS
- Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening
- Deceleration unit is attached to 1-Inch (25 mm) wide orange nylon-webbing lanyard impregnated with resin for greater durability and abrasion resistance
- Nylon-webbing lanyards are ideal for situations where the worker is often turning or moving around (webbing will not reverse-twist [hockle])
- Designed solely for use in fall-arrest systems
- Overlapped nylon webbing is heavily cross-stitched together with nylon thread and sewn into a protective break-away jacket for optimal fall-arrest impact reduction
- A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft (1.07 m) and virtually eliminates rebound
- A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft (1.07 m) and virtually eliminates rebound
- Deceleration units are available separately or with permanently attached lanyards made of nylon rope, aircraft cable, or nylon webbing
- All Klein deceleration units are certified and compliant with ANSI and CSA requirements
- On Klein deceleration units, a red warning label stitched to the overlapped nylon webbing inside the protective break-away jacket will identify a used lanyard and direct the disposal of the unit
Specifications
- Length72 in
- MaterialNylon, Forged Steel
- Anchorage ConnectionSnap Hook
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data