Motion
87904
22-Inch Leather Cushion Belt Pad
MI ITEM #05692976
MFR #87904
List Price$204.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-Inch Leather Cushion Belt Pad
MI ITEM #05692976
MFR #87904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.50/each for your price

Overview

Mfr description
87904 BELT PAD, LEATHER CUSHION, FOR
  • Sponge-padded leather liner has rounded edges
  • When sizing a belt to accommodate this pad, add 2-Inch (51 mm) to 4-Inch (102 mm) to the belt waist size
  • Permanently stitched to the back
  • Features 4 snap-open straps for easy attachment to belts up to 2 in. wide
  • Weight: 13.6 ounces

Specifications

  • Height
    5.49 in
  • Width
    4 in
  • Features & Benefits
    • Sponge-padded leather liner has rounded edges • When sizing a belt to accommodate this pad, add 2-Inch (51 mm) to 4-Inch (102 mm) to the belt waist size • Permanently stitched to the back • Features 4 snap-open straps for easy attachment to belts up to 2 in. wide • Weight: 13.6 ounces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text