Motion
87906
30-Inch Leather Cushion Belt Pad
MI ITEM #05692977
MFR #87906
List Price$231.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-Inch Leather Cushion Belt Pad
MI ITEM #05692977
MFR #87906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.01/each for your price

Overview

Mfr description
87906 BELT PAD, LEATHER CUSHION, FOR
  • Sponge-padded leather liner has rounded edges
  • Permanently stitched in the back
  • When sizing a belt to accommodate this pad, add 2-Inches (51 mm) to 4-Inches (102 mm) to the belt waist size
  • Weight: 1.04-pound

Specifications

  • Height
    6.3 in
  • Width
    4 in
  • Features & Benefits
    • Sponge-padded leather liner has rounded edges • Permanently stitched in the back • When sizing a belt to accommodate this pad, add 2-Inches (51 mm) to 4-Inches (102 mm) to the belt waist size • Weight: 1.04-pound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text