1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
87920
Nylon Choker Anchorage Connector 3-Foot
Mi Item #
05692980
MFR #
87920
Price
$92.57
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 87920
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
87920
Nylon Choker Anchorage Connector 3-Foot
Mi Item #
05692980
MFR #
87920
Mfr description
87920 ANCHORAGE CONNECTOR, 3' NYLON WEB
This anchorage connector can be used to fasten around an I-beam or similar structure to provide compatible anchorage for attaching a fall-arrest connecting device
This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000-pounds (2268 kg)
Unique half-twist design allows the 2-Inch (51 mm) wide nylon webbing to remain flat and in continuous contact with the structural member. This feature reduces wear and stress on the webbing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.57
/each
Add to Cart
Specifications
Dimensions
Height
2.138 in
Length
9 in
Weight
1.224 lbs
Width
4.95 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items