Motion
87921
Nylon Choker Anchorage Connector, 5-Foot
MI ITEM #05692981
MFR #87921
List Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Choker Anchorage Connector, 5-Foot
MI ITEM #05692981
MFR #87921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.33/each for your price

Overview

Mfr description
87921 ANCHORAGE CONNECTOR, 5' NYLON WEB
  • This anchorage connector can be used to fasten around an I-beam or similar structure to provide compatible anchorage for attaching a fall-arrest connecting device
  • This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000-pounds (2268 kg)
  • Unique half-twist design allows the 2-Inch (51 mm) wide nylon webbing to remain flat and in continuous contact with the structural member. This feature reduces wear and stress on the webbing
  • Durable forged circle D-ring has corrosion-resistant finish, wear-minimizing roller, and is 100-percent proof-loaded to meet OSHA regulations
  • NOTE: This is NOT an occupational protective belt for personal use

Specifications

  • Length
    8.55 in
  • Height
    2.475 in
  • Weight
    1.53 lbs
  • Width
    5.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought