Overview
Mfr description
11049-INS INSULATED WIRE STRIPPER-CUTTER
- Individually dielectrically tested
- Gauges, cuts, strips, and loops stranded wire
- Spring-loaded for self-opening
- Compact, lightweight wire-stripping, cutting tool with narrow nose that fits into tight places
- Made in USA
- Hardened spring steel with precision-ground stripping holes for easy removal of insulation
- Meets or exceeds ASTM F1505-10, IEC 60900: 2018, CAN/ULC-60900-09, NFPA 70E, 2011 ed., CSA Z462
Specifications
- Includes CutterYes
- Includes CrimperNo
- Self AdjustingNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data