Motion
1611-30
Grip for Weatherproof Wire 0.53-Inch Capacity
MI ITEM #05693047
MFR #1611-30
List Price$605.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip for Weatherproof Wire 0.53-Inch Capacity
MI ITEM #05693047
MFR #1611-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.42/each for your price

Overview

Mfr description
1611-30 CHICAGO GRIP, FORGED,
  • Round inside jaw contour for weatherproof coated copper wire
  • Notches in jaw provide firm grip on insulation
  • Max Safe Load of 4500-Pound (2041 kg)
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.575 in
  • Length
    8.1 in
  • Weight
    3.402 lbs
  • Width
    3.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text