Motion
1611-50
Chicago® Grip for Weatherproof Wire
MI ITEM #05693048
MFR #1611-50
List Price$1,102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for Weatherproof Wire
MI ITEM #05693048
MFR #1611-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,102.77/each for your price

Overview

Mfr description
1611-50 CHICAGO GRIP, FORGED,
  • Works with 0.74 to 0.86-Inch (18.80 to 21.84 mm) cable diameter range
  • Round inside jaw contour for weatherproof coated wire
  • Notches in jaw provide firm grip on insulation
  • Max Safe Load of 8000-Pound (3629 kg)
  • Made in USA
  • NOTE: Due to various types of weatherproof coatings available, selection of proper grips is determined by outside diameter of cable

Specifications

  • Body Material
    Steel
  • Height
    1.584 in
  • Length
    9.9 in
  • Weight
    7.425 lbs
  • Width
    4.95 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text