1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
162520-1
Haven's® Grip for Wire Rope 1-Inch
Mi Item #
05693050
MFR #
162520-1
Price
$421.72
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 162520-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
162520-1
Haven's® Grip for Wire Rope 1-Inch
Mi Item #
05693050
MFR #
162520-1
Mfr description
162520-1 HAVENS GRIP FOR WIRE ROPE 1.00"
Designed for use when light, compact grip is desired and where conductor damage is not a factor
Works on 0.50 to 1.00-Inch (12.70 to 25.40 mm) wire rope cable diameters with max safe load of 8000 lb (3629 kg)
Manufactured from drop-forged, heat-treated steel for excellent durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$421
.72
/each
Add to Cart
Specifications
Dimensions
Height
1.917 in
Length
6.867 in
Weight
3.366 lbs
Width
4.05 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items