1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1628-16AT
Chicago® Grip Bell-System Type H Grip
MI ITEM #
05693051
MFR #
1628-16AT
Price
$2,311.49
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1628-16AT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1628-16AT
Chicago® Grip Bell-System Type H Grip
MI ITEM #
05693051
MFR #
1628-16AT
Mfr description
1628-16AT CHICAGO GRIP, FORGED, BELL-
Identical to Bell-System type ''H'' strand puller, with max safe load of 15,000-Pound (6803 kg)
Equipped with chain, toggle and shackle
Outside diameter of support wire includes thickness of polyethylene coating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,311
.49
/each
Add to Cart
Specifications
Dimensions
Height
2.5 in
Length
13.75 in
Weight
0.1 lbs
Width
7 in
Details
Body Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items