Motion
1628-17
Grip for High Strength Cables 0.5 to 0.75-Inch
MI ITEM #05693052
MFR #1628-17
Your Price$1,623.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip for High Strength Cables 0.5 to 0.75-Inch
MI ITEM #05693052
MFR #1628-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,623.25/each(List $2,029.07)

Overview

Mfr description
1628-17 CHICAGO GRIP, FORGED, .50"-.75"
  • Used for Aircraft, EHS, Messenger, Guy Strand cables
  • Designed for 0.50 to 0.75-Inch (12.7 to 19.05 mm) diameter cable sizes with max safe load of 15,000-Pound (6803 kg)
  • Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
  • For larger conductors, see our grips with round inside-jaw contour
  • Made in USA
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick

Specifications

  • Body Material
    Steel
  • Height
    2.7 in
  • Length
    12.6 in
  • Weight
    14.625 lbs
  • Width
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text