Motion
1628-18
Chicago Grip, 0.75 to 1-Inch High Strength Cables
MI ITEM #05693053
MFR #1628-18
Your Price$1,785.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago Grip, 0.75 to 1-Inch High Strength Cables
MI ITEM #05693053
MFR #1628-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,785.35/each(List $2,053.15)

Overview

Mfr description
1628-18 CHICAGO GRIP, FORGED, .75"-1.00"
  • Used for Aircraft, EHS, Messenger, Guy Strand cables
  • Designed for 0.75 to 1.0-Inch (19.05 to 25.4 mm) diameter cable sizes with max load of 15,000-Pound (6803 kg)
  • For larger conductors, see our grips with round inside-jaw contour
  • Double V grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
  • Made in USA
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick

Specifications

  • Body Material
    Steel
  • Height
    2.7 in
  • Length
    12.6 in
  • Weight
    14.085 lbs
  • Width
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text