1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1656-30H
Chicago® Grip with Latch 0.53-Inch Capacity
Mi Item #
05693088
MFR #
1656-30H
Price
$605.80
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1656-30H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1656-30H
Chicago® Grip with Latch 0.53-Inch Capacity
Mi Item #
05693088
MFR #
1656-30H
Mfr description
1656-30H CHICAGO GRIP, FORGED, HOT-LINE,
Hot-line grips for both bare and insulated conductors
Grip may be placed on wire with hot-line stick
When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$605
.80
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Length
9 in
Weight
0.1 lbs
Width
6 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items