Motion
1656-60
Chicago® Grip for Bare Wire 0.8 to 0.9-Inch
MI ITEM #05693089
MFR #1656-60
List Price$1,000.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for Bare Wire 0.8 to 0.9-Inch
MI ITEM #05693089
MFR #1656-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,000.38/each for your price

Overview

Mfr description
1656-60 CHICAGO GRIP, FORGED, .86"-.96"
  • Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminum, and stranded-copper cables
  • Smooth jaws grip with maximum contact and are less likely to damage conductors
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • NOTE: Clean jaw area before each us and inspect grip for proper operation to avoid slippage
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.8 in
  • Length
    10.575 in
  • Weight
    7.785 lbs
  • Width
    5.85 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text