Motion
1659-30
Chicago Grip for PVC-Covered Conductors 0.5-Inch
MI ITEM #05693092
MFR #1659-30
List Price$750.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago Grip for PVC-Covered Conductors 0.5-Inch
MI ITEM #05693092
MFR #1659-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$750.48/each for your price

Overview

Mfr description
1659-30 CHICAGO GRIP, FORGED, .31"-.50"
  • Serpentine jaws are specially machined to allow insertion of insulated conductor through the jaws, which reduces danger of slippage which might result in insulation damage
  • Eliminates necessity of stripping insulation from conductor
  • Round inside-jaw contour
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.917 in
  • Length
    8.55 in
  • Weight
    3.258 lbs
  • Width
    3.825 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text