1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1659-5AT
Chicago® Grip Type B Strand Puller
Mi Item #
05693095
MFR #
1659-5AT
Price
$1,392.84
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1659-5AT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1659-5AT
Chicago® Grip Type B Strand Puller
Mi Item #
05693095
MFR #
1659-5AT
Mfr description
1659-5AT CHICAGO GRIP, FORGED, TYPE B
Similar to Bell-System type ''B'' strand puller
Designed to pull 1/4-Inch (6.35 mm) figure-8 telephone cable
0.20-Inch to 0.37-Inch (5.08 to 9.40 mm) cable diameter range with max safe load of 5000-Pound (2268 kg)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,392
.84
/each
Add to Cart
Specifications
Dimensions
Height
1.76 in
Length
10 in
Weight
0.1 lbs
Width
7 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items