1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1672-10
Knurled Jaw Grip 0.75-Inch Cable Capacity
MI ITEM #
05693096
MFR #
1672-10
Price
$1,031.92
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1672-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1672-10
Knurled Jaw Grip 0.75-Inch Cable Capacity
MI ITEM #
05693096
MFR #
1672-10
Mfr description
1672-10 CHICAGO GRIP, FORGED, KNURLED
Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable
Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks
When latch is closed, it helps maintain cable position in grip jaws
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,031
.92
/each
Add to Cart
Specifications
Dimensions
Height
1.683 in
Length
8.325 in
Weight
4.392 lbs
Width
4.95 in
Details
Body Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items