1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1684-5F
Grip for High Strength Cable
Mi Item #
05693102
MFR #
1684-5F
Price
$1,281.23
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1684-5F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1684-5F
Grip for High Strength Cable
Mi Item #
05693102
MFR #
1684-5F
Mfr description
1684-5F CHICAGO GRIP, FORGED, EXTRA-
Designed for cable sizes from 0.16-Inch (4.06 mm) to 0.55-Inch (13.97 mm)
Double V grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
For larger conductors, see our grips with round inside-jaw contour
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,281
.23
/each
Add to Cart
Specifications
Dimensions
Height
1.76 in
Length
9.25 in
Weight
6.375 lbs
Width
6.5 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items