Motion
1684-74
Chicago® Grip for EHS Cable, Curved Jaw
MI ITEM #05693104
MFR #1684-74
List Price$926.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for EHS Cable, Curved Jaw
MI ITEM #05693104
MFR #1684-74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$926.37/each for your price

Overview

Mfr description
1684-74 CHICAGO GRIP, FORGED, CURVED-JAW
  • When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip
  • To reduce the possibility of slippage and damage to the cable, the jaws of this grip are milled on a curve with a double V contour
  • For use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.584 in
  • Length
    9 in
  • Weight
    5.625 lbs
  • Width
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text