1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1685-20
Parallel Jaw Grip 2-1/2-Inch Length
Mi Item #
05693105
MFR #
1685-20
Price
$663.24
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1685-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1685-20
Parallel Jaw Grip 2-1/2-Inch Length
Mi Item #
05693105
MFR #
1685-20
Mfr description
1685-20 CHICAGO GRIP, FORGED, PARALLEL-
Lightweight, compact grips pull an exceptionally wide range of cable sizes and types
Designed with a round inside-jaw contour for maximum contact to minimize conductor damage and lower serrated jaw to firmly grip insulated cables and conductors
Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$663
.24
/each
Add to Cart
Specifications
Dimensions
Height
1.467 in
Length
10.35 in
Weight
2.628 lbs
Width
3.942 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items