Motion
1686-10
Parallel Jaw Grip, 4-3/8-Inch Length
MI ITEM #05693107
MFR #1686-10
List Price$1,093.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip, 4-3/8-Inch Length
MI ITEM #05693107
MFR #1686-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.68/each for your price

Overview

Mfr description
1686-10 CHICAGO GRIP, FORGED, LONG
  • Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable
  • Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks
  • When latch is closed, it helps maintain cable position in grip jaws
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.8 in
  • Length
    7.2 in
  • Weight
    4.635 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text