Motion
1686-20
Knurled Parallel Jaw Grip 4-3/8-Inch Length
MI ITEM #05693108
MFR #1686-20
List Price$1,132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Parallel Jaw Grip 4-3/8-Inch Length
MI ITEM #05693108
MFR #1686-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,132.41/each for your price

Overview

Mfr description
1686-20 CHICAGO GRIP, FORGED, KNURLED
  • Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable
  • Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks
  • When latch is closed, it helps maintain cable position in grip jaws
  • Same as Cat. No. 1686-10, but with knurled jaws
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.8 in
  • Length
    7.2 in
  • Weight
    4.626 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text