Motion
1692-5AT
Chicago® Grip Bell-System Type Grip
MI ITEM #05693110
MFR #1692-5AT
List Price$1,491.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip Bell-System Type Grip
MI ITEM #05693110
MFR #1692-5AT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,491.87/each for your price

Overview

Mfr description
1692-5AT CHICAGO GRIP, FORGED, .218"-.55
  • For 0.218 to 0.550-Inch (5.54 to 13.97 mm) diameter cable range with Max Safe Load of 8000-Pound (3629 kg)
  • Equipped with chain, toggle and shackle to keep grip from falling off the cable
  • Outside diameter of support wire includes thickness of polyethylene coating
  • For support wire 0.134 and larger, refer to 1659 series
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    2 in
  • Length
    10 in
  • Weight
    0.1 lbs
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought