1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1802-30S
Block and Tackle with Cat. No. 268 Block
MI ITEM #
05693112
MFR #
1802-30S
Price
$351.83
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Anchor Slings and Cables
KLEIN TOOLS INC 1802-30S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1802-30S
Block and Tackle with Cat. No. 268 Block
MI ITEM #
05693112
MFR #
1802-30S
Mfr description
1802-30S BLOCK & TACKLE, W/ STANDARD
Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load
Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings
Maximum safe load is 750-pounds (340 kg)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$351
.83
/each
Add to Cart
Specifications
Dimensions
Length
300 in
Weight
2.85 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items