Motion
1803-60
Polypropylene Hand-Line with Snap Hook
MI ITEM #05693115
MFR #1803-60
List Price$187.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polypropylene Hand-Line with Snap Hook
MI ITEM #05693115
MFR #1803-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.81/each for your price

Overview

Mfr description
1803-60 HAND LINE, POLYPROPYLENE, CAT.
  • Made of 5/16-Inch (8 mm) three-strand polypropylene rope spliced to eye of snap hook
  • Line 75-feet (22.86 m) long
  • Forged steel snap hook with eye at 90 degree to opening
  • Maximum Safe Load, 250-pounds (113 kg)
  • Made in USA

Specifications

  • Load Capacity
    250 lb
  • Material
    Polypropylene
  • Height
    5.13 in
  • Length
    11.97 in
  • Weight
    2.45 lbs
  • Width
    4.77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text