1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1972ARL
Pole Climbers 1-1/2-Inch Gaffs 15-Inch Length
Mi Item #
05693120
MFR #
1972ARL
Price
$486.75
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Fall Protection Kits
KLEIN TOOLS INC 1972ARL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1972ARL
Pole Climbers 1-1/2-Inch Gaffs 15-Inch Length
Mi Item #
05693120
MFR #
1972ARL
Mfr description
1972ARL POLE CLIMBERS, 1-1/2 GAFFS W/O
Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together
Steel split ring secures ankle strap in place and allows for quick replacement
4-7/16-Inch (113 mm) wide stirrup provides greater foot support
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$486
.75
/each
Add to Cart
Specifications
Dimensions
Size
1-1/2 in
Details
Capacity
1.3 oz
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items