Motion
3146B
Wrenches; Wrenche - 0.6875 in, Open End Type, 2, Forged Steel Material, Silver Painted Finish
Mi Item #05693125
MFR #3146B
Price$190.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrenches; Wrenche - 0.6875 in, Open End Type, 2, Forged Steel Material, Silver Painted Finish
Mi Item #05693125
MFR #3146B

Mfr description
3146B LINEMANS WRENCH, BELL TYPE FOR
  • Similar to standard lineman's wrench, but with end openings sized to NEMA hardware specifications
  • Silver painted finish
  • Large end has 1-1/16-Inch and 1-3/16-Inch openings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.06/each

Specifications

Dimensions

  • Overall Length
    13 in
  • Single Part Length
    13.0000 in | 330 mm
  • Wrench Size
    0.6875 in

Details

  • Application
    Bell System Type
  • Blade Finish
    Silver Painted
  • Body Material
    Forged Steel
  • Color
    Silver
  • Description
    Bell System Type Wrench
  • Finish Coating
    Silver Painted
  • Handle Material
    Forged Steel
  • Handle Style
    Straight
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Forged Steel
  • Maximum Opening Capacity
    1.1875 in, 30.16 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Lineman's
  • Wrench Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)