Motion
33525SC
Insulated Hand Tools and Hand Tools Sets - Pouch, High-Dielectric Plastic Material
MI ITEM #05693142
MFR #33525SC
Your Price$1,236.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Hand Tools and Hand Tools Sets - Pouch, High-Dielectric Plastic Material
MI ITEM #05693142
MFR #33525SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,236.82/each(List $1,377.29)

Overview

Mfr description
33525SC 13-PIECE INSULATED UTILITY TOOL
  • A set of 13 professional, insulated tools
  • Insulated Tool Kit includes assorted pliers (4), screwdrivers, (6) a cable cutter, pump pliers and a skinning knife (see individual tool listings for more details)
  • The light, compact, soft roll-up carry case provides protective storage with custom-fitted pockets for each tool
  • Includes a padded, adjustable shoulder strap for easy portability
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools
  • Two layers of insulation provide protection from shock
  • Lineman skinning knife has tempered steel blade for durability

Specifications

  • Storage Type
    Pouch
  • Material
    High-Dielectric Plastic
  • Waterproof Or Water Resistant
    No
  • Weight
    9.75 lbs
  • Features & Benefits
    • A set of 13 professional, insulated tools • Insulated Tool Kit includes assorted pliers (4), screwdrivers, (6) a cable cutter, pump pliers and a skinning knife (see individual tool listings for more details) • The light, compact, soft roll-up carry case provides protective storage with custom-fitted pockets for each tool • Includes a padded, adjustable shoulder strap for easy portability • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools • Two layers of insulation provide protection from shock • Lineman skinning knife has tempered steel blade for durability
  • Height
    6.3 in
  • Length
    20.7 in
  • Width
    5.85 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text