Motion
44005R
Pocket Knife - 2.625 in Blade Length, AUS 8 Stainless Steel Blade Material, Nylon Resin Handel Material
Mi Item #05693143
MFR #44005R
Price$107.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2.625 in Blade Length, AUS 8 Stainless Steel Blade Material, Nylon Resin Handel Material
Mi Item #05693143
MFR #44005R

Mfr description
44005R ROUNDED POINT SHEEPFOOT KNIFE
  • AUS8 stainless steel hawkbill blade with rounded tip for safety
  • Premium quality blade offers superior edge holding
  • Compact design for easy carrying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.06/each

Specifications

Dimensions

  • Blade Length
    2.625 in
  • Blade Thickness
    0.1000 in
  • Closed Length
    4-3/16 in
  • Overall Length
    6-3/4 in
  • Weight
    0.156 lbs

Details

  • Blade Material
    AUS 8 Stainless Steel
  • Blade Type
    Hawkbill - Rounded Tip
  • Color
    Black
  • Handle Material
    Nylon Resin
  • Knife Style
    Hawkbill Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • Retractable Blade
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)