Motion
5102-24SP
"tool bag" - Canvas Material, Number of Compartments: 17
Mi Item #05693203
MFR #5102-24SP
Price$148.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"tool bag" - Canvas Material, Number of Compartments: 17
Mi Item #05693203
MFR #5102-24SP

Mfr description
5102-24SP 24" CANVAS TOOL BAG COMBO WITH
  • Tool bag has 17 interior pockets for organization
  • Tool tote's detachable shoulder strap can be adjusted for a perfect fit
  • Made of heavy-duty natural canvas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.09/each

Specifications

Details

  • Features & Benefits
    • Tool bag has 17 interior pockets for organization • Tool tote's detachable shoulder strap can be adjusted for a perfect fit • Made of heavy-duty natural canvas • Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear • Steel frame mouth with hinge for rugged use
  • Material
    Canvas
  • Number Of Compartments
    17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)