Motion
5106P
Straight-Wall Bucket Inside Pockets
Mi Item #05693206
MFR #5106P
Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Wall Bucket Inside Pockets
Mi Item #05693206
MFR #5106P

Mfr description
5106P BUCKET, #6 CANVAS, STRAIGHT-WALL,
  • Web handle extends down the sides of the bucket for added strength
  • Black molded polypropylene bottom protects against corrosion
  • Tool bucket is made of No. 6 canvas and measures 14-Inch (35.6 cm) high with a diameter of 9-Inch (22.9 cm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.08/each

Specifications

Dimensions

  • Height
    14 in
  • Length
    14 in
  • Width
    9 in

Details

  • Features & Benefits
    • Web handle extends down the sides of the bucket for added strength • Black molded polypropylene bottom protects against corrosion • Tool bucket is made of No. 6 canvas and measures 14-Inch (35.6 cm) high with a diameter of 9-Inch (22.9 cm) • Two 7-Inch (178 mm) x 7-Inch (178 mm) inside pockets • Made in the USA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)