Motion
5109SLR
Lineman Bucket Bags & Accessories - Canvas Material
MI ITEM #05693209
MFR #5109SLR
Price$85.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Canvas Material
MI ITEM #05693209
MFR #5109SLR

Mfr description
5109SLR ALL PURPOSE WORK BUCKET WITH PLA
  • Canvas Bucket with 150-pound (68 kg) Max Load Rating
  • Durable No. 4 canvas to withstand wear and tear
  • Web strap extends down the side of the tool bucket for added strength
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.76/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    14 in
  • Width
    12 in

Details

  • Features & Benefits
    • Canvas Bucket with 150-pound (68 kg) Max Load Rating • Durable No. 4 canvas to withstand wear and tear • Web strap extends down the side of the tool bucket for added strength • Heavy duty plastic bottom with drain holes • Made in the USA from global components • Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high
  • Material
    Canvas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)