Motion
5110-48
Line-Hose Bag
MI ITEM #05693210
MFR #5110-48
List Price$172.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Line-Hose Bag
MI ITEM #05693210
MFR #5110-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.48/each for your price

Overview

Mfr description
5110-48 LINE HOSE BAG
  • No. 6 canvas with Cycolac top ring and molded bottom
  • Large enough to accommodate several pieces of hose
  • Can also be used to raise protective rubber blankets that are rolled
  • Leather cuff extends 3-Inch (76 mm) up the side
  • Polypropylene rope handle is reinforced with leather
  • 48-Inch tall with a 7-Inch diameter

Specifications

  • Features & Benefits
    • No. 6 canvas with Cycolac top ring and molded bottom • Large enough to accommodate several pieces of hose • Can also be used to raise protective rubber blankets that are rolled • Leather cuff extends 3-Inch (76 mm) up the side • Polypropylene rope handle is reinforced with leather • 48-Inch tall with a 7-Inch diameter
  • Height
    48 in
  • Length
    12.15 in
  • Width
    9.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text