Overview
Mfr description
5118RT TOOL HOLDER - PLIERS & RULE,
- Pockets for 7-Inch, 8-Inch or 9-Inch (178 mm, 203 mm or 229 mm) side-cutting pliers and a 6-foot (1.8 m) folding rule
- Tunnel loop fits belts up to 3-3/4-Inch (95 mm) wide
- Riveted leather construction for long life
- Assembled in the USA of U.S. and imported components
Specifications
- Height2 in
- Length12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data